Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Multi-Tool (Tool Only)

  • Mfr # 2426-20

  • Zoro # G4912372


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
3.2 Degrees
Includes
(1) Sanding Pad, Wood Cutting Blade, (5) Assorted Sanding Sheets
Power Source
Cordless
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2426-20
Zoro #
G4912372
UPC #
045242239610
Country of Origin
Viet Nam

Dimensions

Tool Length
10 1/4 in
Overall Length
10 1/4 in

Details

Item
Oscillating Tool
Voltage
12V
Oscillation Angle
3.2 Degrees
Includes
(1) Sanding Pad, Wood Cutting Blade, (5) Assorted Sanding Sheets
Power Source
Cordless
Series
M12
Tool Weight
1.6 lb
Orbits per Minute
5000 to 20,000
Corded/Banded
Cordless
Battery Included
No
Features
Fuel Gauge, Variable Speed, LED Light, and Slide Switch
Corded/Cordless
Cordless
Handle Type
In-Line
Battery Included / Bare Tool
Bare Tool
Brushless Motor
No
Options Included
Bare Tool
Accessory Free Tool Change
No
Maximum Oscillations per Minute
20,000
Charger Included
No
Case Included
No
Oscillations per Minute
5,000 to 20,000
Connection Style
Universal Closed Back
Minimum Oscillations per Minute
5,000
Accessory Adapter Included
No
Fits Accessory Brand
Milwaukee
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Switch Type
Trigger
Number of Speed Settings
12

Description

Oscillating Tool, Voltage 12V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change No, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Milwaukee(R), Connection Style Universal Closed-Back, Switch Type Trigger, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.