Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 ProPEX  Expansion Tool 2432-20

M12 ProPEX Expansion Tool (Discontinued)

  • Mfr # 2432-20
  • Zoro # G4334346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2432-20
Zoro #
G4334346
UPC #
045242237722
Country of Origin
China

Dimensions

Overall Length (In.)
7
Tool Length
7 1/2 in
Overall Length
7.5 in
Minimum Compatible Tube Size
3/8 in
Manufacturer Warranty Length
5 yr Limited, 5 yr Tool
Maximum Compatible Tube Size
1 in

Details

Item
Cordless Expansion Tool
Type
M12(TM) ProPEX(R)
Handle Style
Right Angle
Voltage
12 V DC
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
3/8 to 1
Series
M12™
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Tool Weight
4 lb
Handle
Right Angle
Corded/Banded
Cordless
Capacity Tubing O.D.
3/8 in to 1 in
Construction
Aluminum / ABS
Features
Built-In Auto Rotation, Integrated Metal Housing and All-Metal Gearing, One-Handed Expansion, Precision Expansion with Rapid Return, Tool-Free Head Change Compatible with Milwaukee and Uponor Heads
Includes
Tool Only
Meets/Exceeds
ASTM F-1960
Application
Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
Handle Type
Right Angle
Options Included
Bare Tool
Battery Platform
M12
Power Source
Cordless
Includes Batteries
No
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Tool Series
M12 ProPEX

Description

Cordless Expansion Tool, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 ProPEX, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 12 V DC, Power Source Cordless, Expansion Head Sizes Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.