Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Quart Caulk and Adhesive Gun Kit 2444-21

M12 Quart Caulk and Adhesive Gun Kit (Discontinued)

  • Mfr # 2444-21
  • Zoro # G4934142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2444-21
Zoro #
G4934142
UPC #
045242286348
Country of Origin
China

Dimensions

Tool Length
21 1/4 in
Overall Length
21 3/4 in
For Container Size
29 oz

Details

Item
Caulk Gun Kit
Color
Black, Red
Battery Included
2XKZ6
Capacity
29 oz
Application Speed
0 to 29 in/min
Cartridge Type
29 oz, Quart Size Cartridges
Series
M12
Handle Type
T-handle
Corded/Banded
Cordless
Expels
0 to 28 in/min
Battery Capacity
(1) 1.5 Ah
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Features
400 lb of Pushing Force, 6-Setting Max. Speed Dial, Anti-drip, Auto Reverse, Compact and Lightweight, Complete Dispensing Rate Control, Constant Flow Technology, Rubber Non-Slip Grip, Variable Speed Trigger
Battery Pack Replacement
2XKZ6
Battery Included / Bare Tool
(1) 1.5Ah Battery + Charger Bundle
For Use With
Adhesives, Sealants
Tool Weight
5.5 lb
Includes
Conversion Kit, Plunger Rod and Piston Assembly, Quart Carriage
Voltage
12V DC
Options Included
(1) 1.5Ah Battery + Charger Bundle
Application
Dispenses Construction Sealants and Adhesives
For Container Type
Sausage Pack
Charger Model Number
2XKZ7
Battery Series
M12
Battery Model No.
48-11-2401
Number of Batteries Included
1
Frame Style
Open
Grip
Pistol
Maximum Dispensing Speed
29 in/min
Power Source
Cordless
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
No

Description

The Milwaukee 2444-21 M12 Quart Caulk and Adhesive Gun Kit is a cordless caulking gun kit that offers maximum convenience, efficiency and control. This tool features an M12 1.5 Ah battery pack with a charger, giving you more power to complete your project. The variable speed trigger lets you adjust the flow of material according to your requirements. It has an application speed of 0 to 29 in/min and expels material at 0 to 28 in/min. With its ergonomic design, this tool provides comfort during extended use periods while reducing user fatigue for efficient performance. This Milwaukee 2444-21 M12 Quart Caulk and Adhesive Gun Kit is the ideal choice for completing your projects quickly without having to worry about running out of power or changing batteries all the time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.