Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 REDLITHIUM 3.0 Compact Battery Pack

  • Mfr # 48-11-2430

  • Zoro # G5098661


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.0Ah
Voltage
12 V
Charger Included
No
Length
1.9"
Includes
(1) M12TM REDLITHIUMTM 3.0 Compact Battery Pack (48-11-2430)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2430
Zoro #
G5098661
UPC #
045242472611
Country of Origin
China

Dimensions

Length
1.9"
Width
1.2"
Overall Height
3 3/8 in
Overall Width
1 1/4 in
Overall Length
2 in
Size
Compact (CP)

Details

Item
Battery
Battery Capacity
3.0Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Includes
(1) M12TM REDLITHIUMTM 3.0 Compact Battery Pack (48-11-2430)
Cordless Tool Battery Type
Li-Ion
Series
M12™
For Use With
Milwaukee 12V Cordless Tools
Green Environmental Attribute
Product is Rechargeable
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
Category Type
Battery Pack
Color
Black/Red
Included Charger
No
Battery Included
(1) 12V 3.0 Battery Pack
Corded/Cordless
Cordless
Number of Batteries
1
Weight
0.4 lb
Automatic Shut-Off
No
Battery Series
M12 3.0 Compact
Cordless Tool Battery Platform
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Housing Material
Plastic

Description

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12 REDLITHIUM 3.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM 3.0 compact battery pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.


  • REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers 70+ Milwaukee M12TM cordless solutions
  • Lightweight over 65 percentage lighter compacting NiCd batteries
  • For use with Milwaukee M12 cordless tools
  • Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries
  • Performs in climates below 0°F/-18°C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.