Zoro Homepage

M12 Soldering Iron Kit, 90 W, 12V, 750 Degrees F, Chisel & Conical Tips Included, Battery Included

  • Mfr # 2488-21

  • Zoro # G2480709


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Includes
Kit - CP Battery
Series
M12
Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2488-21
Zoro #
G2480709
UPC #
045242509980
Country of Origin
Thailand

Dimensions

Length
10 3/4 in
Tool Length
10.06 in
Tip Width
0.02 in
Tool Height
1.39 in
Battery Size
M12 REDLITHIUM

Description

The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on a M12 Compact Battery Pack.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.