Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pointed Chisel Tip for M12 Soldering Iron

  • Mfr # 49-80-0401

  • Zoro # G004319525


product price: $17.99
/ea

Key Features

Color
Silver
Material
Copper Core
Includes
(1) Soldering Tip
Tip Series
M12
Compatible Station
M12 Soldering Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-80-0401
Zoro #
G004319525
UPC #
045242510009
Country of Origin
China

Dimensions

Tip Length
1.55 in
Tip Width
0.26 in

Details

Item
M12â„¢ Soldering Iron Pointed Chisel Tip
Color
Silver
Material
Copper Core
Includes
(1) Soldering Tip
Tip Series
M12
Compatible Station
M12 Soldering Iron
Compatible Handpiece Manufacturer
Milwaukee
Tip Type
Chisel
Compatible Handpiece Manufacturer Model Number
2488-20, 2488-21
Product Type
Soldering Tip

Description

Soldering Iron Tip, Tip Series M12, Tip Type Chisel, Tip Width 0.26 in, Tip Length 1.55 in, Compatible Handpiece Manufacturer Model Number 2488-20, 2488-21, Compatible Station M12 Soldering Iron, Compatible Handpiece Manufacturer Milwaukee, Material Copper Core, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.