Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Sub-Compact Band Saw (Tool Only)

  • Mfr # 2429-20

  • Zoro # G4931455


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Length
27 in
Surface Ft. per Min. Low
0 to 280
Surface Ft. per Min. High
0 to 280
Series
M12â„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2429-20
Zoro #
G4931455
UPC #
045242262267
Country of Origin
China

Dimensions

Blade Length
27 in
Tool Length
12 in
Overall Length
12 in
Cutting Width - Maximum
1 5/8 in
Cutting Length - Maximum
1 5/8 in
Cutting Diameter - Maximum
1 5/8 in

Details

Voltage
12 V DC
Surface Ft. per Min. Low
0 to 280
Surface Ft. per Min. High
0 to 280
Series
M12â„¢
Item
Band Saw
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Tool Weight
6.75 lb
Round Capacity
1-5/8"
Includes
Bare Tool
Rectangle Capacity
1-5/8" x 1-5/8"
Corded/Cordless
Cordless
Corded/Banded
Cordless
Drive Type
Direct Drive
Light
Yes
Number of Speeds
1
Standards
UL
Handle Type
D-Handle
Battery Pack Replacement
4PKY2
Options Included
Bare Tool
Number of Speed Settings
2
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Charger Included
No
Rectangular Cutting Capacity
1 5/8 in x 1 5/8 in
SFPM Range
280 SFPM
Round Cutting Capacity
1 5/8 in
Brushless Motor
No
Variable Speed
No
Battery Chemistry
Li-Ion
Includes Dual Trigger
Dual Trigger Not Included
Includes Battery
Tool Only
Motor Type
Brushed
Number of Chargers Included
0
Cutting Speed - Maximum
280 SFPM
Battery Platform
M12(TM)
Tool Series
M12(TM)
Speed Control
Variable
Cutting Speed - Minimum
0 SFPM

Description

Band Saw, Voltage 12 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 27 in, Round Cutting Capacity 1 5/8 in, Rectangular Cutting Capacity 1 5/8 in x 1 5/8 in, Number of Speed Settings 2, Charger Included No, Brushless Motor No, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Pack Replacement 4PKY2, Battery Series M12(TM) REDLITHIUM(TM), SFPM Range 280 SFPM, Drive Type Direct Drive, Handle Type D-Handle, Tool Length 12 in, Tool Weight 6.75 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.