Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated TOUGHSHELL Jacket Kit 202G-213X

M12 Heated TOUGHSHELL Jacket Kit (Discontinued)

  • Mfr # 202G-213X
  • Zoro # G4445763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202G-213X
Zoro #
G4445763
UPC #
045242522033
Country of Origin
Unknown

Dimensions

Size
3X
Sleeve Length
29 3/4 in
Fits Chest Size
50 in
Length
20 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
202G
Outerwear Primary Color
Gray
Heat Setting
3
Insulated
Yes
Hood Style
None
Item
Heated Jacket
Gender
Men's
Battery Voltage
12
Color
Gray
Material
Polyester
Replacement Battery
38D763
Number of Pockets (Inside)
1
Closure Type
zipper
Number of Pockets (Outside)
3
Lining Material
Polyester
Includes
Battery, M12 Battery with Charger and Power Source
Number of Inside Pockets
1
Number of Outside Pockets
4
Heating Time
Up to 8 hr
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12â„¢ TOUGHSHELLâ„¢
Features
Adjustable Cuffs and Waist with Drop Tail Extended Back, FreeFlex Mobility Gussets, High Loft Insulation to Trap Heat, One Touch LED Controller with 3 Heat Settings per Heat Zone, Quick Heat Function
Front Closure Type
Zipper
Replacement Charger Number
437V33
Includes Hood
No
Wind-Resistant
Yes
Garment Type
Jacket
Number of Batteries Required
1
Heated Areas
Back, Chest, Pocket
Replacement Battery Number
38D763
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Style
Heated Jacket
Cuff Style
Adjustable
Includes Charger
Yes
Heat Settings
3
Includes Battery
Yes
Water-Resistant
Yes
Battery System
M12
# of Pockets
5
Total Pockets
4 ; 1
Number of Pockets
4-6

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.