Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 TRAPSNAKE 2-TOOL COMBO KIT 2577-21

M12 TRAPSNAKE 2-TOOL COMBO KIT (Discontinued)

  • Mfr # 2577-21
  • Zoro # G9684188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2577-21
Zoro #
G9684188
UPC #
045242504718
Country of Origin
China

Dimensions

size
3/8" x 4 ft. (Cable)
Cable Size
1/2 in x 4 ft ; 3/8 in x 6 ft
Cable Length
4 ft, 6 ft
Cable Diameter Included - Cable B
3/8 in
Cable Diameter Included - Cable A
1/2 in
Cable Length Included - Cable B
6 ft
Cable Length Included - Cable A
4 ft
For Pipe Size
1 1/4 in to 4 in
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Size Included (A)
1/2 in x 4 ft
Cable Size Included (B)
3/8 in x 6 ft

Details

Max. Run
4 ft, 6 ft
Voltage
12 V
Application
Toilet and Floor Traps, Urinals
Includes
M12 TRAPSNAKE Driver, M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack
Number of Pieces
5
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Series
M12™
Number of Tools
2
Brushless Motor
No
Battery Pack Replacement
2XKZ6
Battery Capacity
1.5 Ah
Cable Lock Mechanism
Yes
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
Yes
Drain Line Capacity I.D.
1 1/4 to 2 / 2 to 4
No. of Batteries Included
1
Item
Closet Auger Kit
Features
Integrated Locking Mechanism Holds Cable in Place for Telescoping Extension, Fixed Rubber Boot for Porcelain Protection
Power Source
Cordless
Reversible
Yes
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Cable Lg.
4 ft, 6 ft
Number of Cutters Included
0
Tool Series
TRAPSNAKE
Charger Model Number
2XKZ7
Number of Cables Included
2
Machine Type
Toilet Auger, Urinal Auger
Machine Series
MILWAUKEE TRAPSNAKE
Maximum Operating Speed
500 RPM
Handle Type
Telescoping
Feed Type
Automatic
Battery Model Number
48-11-2401
Number of Batteries Included
1
Number of Augers Included
2
Battery Platform
M12
Includes Batteries
Yes
Maximum Run
6 ft

Description

Closet Auger Kit, Machine Type Toilet Auger, Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 2, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 4 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 6 ft, Number of Augers Included 2, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.