Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 TRAPSNAKE 4' Urinal Auger 2574-20

M12 TRAPSNAKE 4' Urinal Auger (Discontinued)

  • Mfr # 2574-20
  • Zoro # G9684179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574-20
Zoro #
G9684179
UPC #
045242488056
Country of Origin
China

Dimensions

size
3/8" x 4 ft. (Cable)
Cable Size
3/8 in x 4 ft
Overall Length
39 in
Cable Diameter Included - Cable A
3/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Size Included (A)
3/8 in x 4 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
For Pipe Size
1 1/4 in to 2 in
Cable Length Included - Cable A
4 ft
Cable Length
4 ft
Maximum Drain Line Inside Diameter
2 in
Cable Dia.
3/8 in

Details

Max. Run
4 ft
Voltage
12 V
Application
Urinals
Includes
M12 TRAPSNAKE Driver
Number of Pieces
2
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Battery Pack Replacement
2XKZ6
Drain Line Capacity I.D.
1-1/4 to 2
Cable Lock Mechanism
Yes
Battery Included
No
Brushless Motor
No
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Number of Tools
1
Series
M12™
Item
Closet Auger
Corded/Cordless
Cordless
No. of Batteries Included
0
Power Source
Cordless
Features
Bulb Replacement, Compatible with All M12 Batteries and Chargers, Fixed Rubber Boot Prevents Porcelain Scratches Throughout Life of Tool, Integrated Locking Mechanism Holds Cable in Place for Telescoping Extension and Retraction
Battery Included / Bare Tool
Bare Tool - Auger & Driver
Options Included
Bare Tool - Auger & Driver
Product Type
Urinal Auger
Number of Cutters Included
0
Includes Batteries
No
Machine Type
Urinal Auger
Tool Series
TRAPSNAKE
Handle Type
Telescoping
Cordless Tool Kit Contents
Bare Tool
Battery Platform
M12
Machine Series
MILWAUKEE TRAPSNAKE
Maximum Run
4 ft
Feed Type
Automatic
Reversible
Yes
Cable Lg.
4 ft
Maximum Operating Speed
500 RPM
Number of Augers Included
1
Tool Weight
6 lb
Number of Cables Included
1
Number of Batteries Included
0

Description

Urinal Auger, Machine Type Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 3/8 in, Cable Length Included - Cable A 4 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Application Urinals, Cable Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.