Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 TRAPSNAKE 4' Urinal Auger Kit 2574-21

M12 TRAPSNAKE 4' Urinal Auger Kit (Discontinued)

  • Mfr # 2574-21
  • Zoro # G9684258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574-21
Zoro #
G9684258
UPC #
045242488018
Country of Origin
China

Dimensions

size
3/8" x 4 ft. (Cable)
Cable Size
3/8 in x 4 ft
Overall Length
39 in
For Pipe Size
1 1/4 in to 2 in
Cable Size Included (A)
3/8 in x 4 ft
Cable Length
4 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length Included - Cable A
4 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Cable Diameter Included - Cable A
3/8 in
Cable Dia.
3/8 in
Maximum Drain Line Inside Diameter
2 in

Details

Max. Run
4 ft
Voltage
12 V
Application
Urinals
Includes
M12 TRAPSNAKE Driver, M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack
Number of Pieces
4
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Drain Line Capacity I.D.
1-1/4 to 2
Green Environmental Attribute
Product is Rechargeable
Series
M12™
Battery Included
Yes
Battery Pack Replacement
2XKZ6
Cable Lock Mechanism
Yes
No. of Batteries Included
1
Number of Tools
1
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Battery Capacity
1.5 Ah
Corded/Cordless
Cordless
Item
Closet Auger Kit
Features
Bulb Replacement, Compatible with All M12 Batteries and Chargers, Fixed Rubber Boot Prevents Porcelain Scratches Throughout Life of Tool, Integrated Locking Mechanism Holds Cable in Place for Telescoping Extension and Retraction
Power Source
Cordless
Battery Included / Bare Tool
(1)1.5Ah Battery & Charger Bundle
Options Included
(1)1.5Ah Battery & Charger Bundle
Number of Cutters Included
0
Charger Model Number
2XKZ7
Reversible
Yes
Machine Type
Urinal Auger
Includes Batteries
Yes
Tool Series
TRAPSNAKE
Feed Type
Automatic
Tool Weight
6 lb
Cable Lg.
4 ft
Maximum Run
4 ft
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Maximum Operating Speed
500 RPM
Number of Batteries Included
1
Battery Platform
M12
Number of Augers Included
1
Number of Cables Included
1
Handle Type
Telescoping
Machine Series
MILWAUKEE TRAPSNAKE
Battery Model Number
48-11-2401

Description

Closet Auger Kit, Machine Type Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 3/8 in, Cable Length Included - Cable A 4 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 1.5 Ah, Power Source Cordless, Application Urinals, Battery Model Number 48-11-2401

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.