Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 TRAPSNAKE 6' Toilet Auger 2576-20

M12 TRAPSNAKE 6' Toilet Auger (Discontinued)

  • Mfr # 2576-20
  • Zoro # G9684197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2576-20
Zoro #
G9684197
UPC #
045242488070
Country of Origin
China

Dimensions

size
1/2" x 6 ft. (Cable)
Cable Size
1/2 in x 6 ft
Overall Length
51.3 in
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
For Pipe Size
2 in to 4 in
Cable Size Included (A)
1/2 in x 6 ft
Cable Dia.
1/2 in
Cable Length Included - Cable A
6 ft
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in
Cable Diameter Included - Cable A
1/2 in
Cable Length
6 ft

Details

Max. Run
6 ft
Voltage
12 V
Application
Toilet and Floor Traps
Includes
M12 TRAPSNAKE Driver
Number of Pieces
2
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Brushless Motor
No
Battery Pack Replacement
2XKZ6
Number of Tools
1
No. of Batteries Included
0
Cordless Tool Battery Type
Li-Ion
Cable Lock Mechanism
Yes
Item
Closet Auger
Drain Line Capacity I.D.
2 to 4
Series
M12™
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Power Source
Cordless
Features
Retriever Bulb, Compatible with All M12 Batteries and Chargers, Fixed Rubber Boot Prevents Porcelain Scratches Throughout Life of Tool, Integrated Locking Mechanism Holds Cable in Place for Telescoping Extension and Retraction
Battery Included / Bare Tool
Bare Tool - Auger & Driver
Options Included
Bare Tool - Auger & Driver
Number of Batteries Included
0
Machine Type
Toilet Auger
Machine Series
MILWAUKEE TRAPSNAKE
Feed Type
Automatic
Includes Batteries
No
Maximum Run
6 ft
Handle Type
Telescoping
Number of Cutters Included
0
Cable Lg.
6 ft
Reversible
Yes
Number of Augers Included
1
Maximum Operating Speed
500 RPM
Battery Platform
M12
Cordless Tool Kit Contents
Bare Tool
Tool Series
TRAPSNAKE
Tool Weight
9 lb
Number of Cables Included
1

Description

Closet Auger, Machine Type Toilet Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 6 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Application Toilet and Floor Traps, Cable Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.