
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2125-21XC
Zoro #
G1459138
UPC #
045242519149
Country of Origin
China
Dimensions
Tool Length
47 1/2 in
Tool Width
3 15/16 in
Tool Depth
9 in
Tool Height
78 in
Description
Underhood Light, Battery Platform M12(TM), Series No Series, Light Output Mode High, Low, Brightness Level 600 lm, 1,350 lm, Maximum Brightness Level 1,350 lm, Minimum Brightness Level 600 lm, Mount Type Hook, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 4.0 Ah, Run Time 4 hr, 8 hr, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Battery Model Number 48-11-2440
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.