Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Variable Speed Polisher/Sander Kit 2438-22

M12 Variable Speed Polisher/Sander Kit (Discontinued)

  • Mfr # 2438-22
  • Zoro # G8577502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2438-22
Zoro #
G8577502
UPC #
045242332458
Country of Origin
China

Dimensions

size
3"
Size
3 in
Spindle Thread Size
M9 x 0.75
Tool Length
5 1/8 in
Maximum Disc Diameter
3 in

Details

Item
Cordless Polisher Kit
No Load RPM
Polishing Mode 0 to 2800, Sanding Mode 0 to 8300
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Accessory Pack + Hard Case Bundle)
Voltage
12 V
Cordless Tool Battery Type
Li-Ion
Switch Type
Variable Speed Trigger
Tool Weight
2 lb
Handle Design
T/Nonslip/Soft Grip
Battery Included
(2) 2XKZ6
Features
Tool-Free Accessory Change
Corded/Banded
Cordless
Battery Pack Replacement
2XKZ6
Battery Capacity
1.5 Ah
Includes
(2) Batteries, Charger, 3 in Polishing Backing Pad, 2 in Sanding Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad, Side Handle
Series
M12™
Options Included
(2) 1.5Ah Batteries + Accessory Pack + Hard Case Bundle)
Bare Tool/Battery Included
Battery Included
Minimum Disc Speed
2,800 RPM
Maximum Disc Speed
8,300 RPM
Speed Settings
Variable
Power Source
Cordless

Description

Cordless Polisher Kit, Maximum Disc Diameter 3 in, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Voltage 12 V, Spindle Thread Size M9 x 0.75, Bare Tool/Battery Included Battery Included, Battery Capacity 1.5 Ah, Includes (2) Batteries, Charger, 3 in Polishing Backing Pad, 2 in Sanding Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad, Side Handle, Switch Type Variable Speed Trigger, Features Tool-Free Accessory Change

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.