Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Wireless Jobsite Speaker 2592-20

M12 Wireless Jobsite Speaker (Discontinued)

  • Mfr # 2592-20
  • Zoro # G9490625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2592-20
Zoro #
G9490625
UPC #
045242348374
Country of Origin
China

Dimensions

Tool Length
7 11/16 in
Tool Height
4 7/8 in
Tool Depth
7 11/16 in

Details

Item
Speaker
For Use With
Bluetooth Equipped Portable Electronic Devices
Features
1 Year Warranty, 2.1A USB Charger for All Portable Electronic Devices, 3.5 mm Aux in Port for Wired Playback (Cable Not Included), Battery Fuel Gauge, Bluetooth Pairing Connects Wirelessly to Portable Electronic Devices Up to 30 ft Away, Integrated Loop for Easy Hanging and Transport, Jobsite Durability with Overmold to Withstand Drops, Water and Debris, Premium Speaker with Integrated Bass Port Delivers Loud, Clear Sound At All Volumes
Corded/Cordless
Cordless
Includes
(1) M12 Wireless Jobsite Speaker (2592-20); (1) 2.1A USB Charger
Battery Pack Replacement
Milwaukee M12 Li-Ion Battery
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Category Type
Jobsite Speaker
Battery Included / Bare Tool
Bare Tool
Voltage
12 V
Charger Input Voltage
120V AC
For Battery Voltage
12V
Series
M12
Options Included
Bare Tool
Standards
UL Listed
Charging Type
USB Charging
Battery Platform
M12(TM)
Number of USB Ports
1
USB Charging Power
2.1 A
Play Modes
Auxiliary, Bluetooth(R), USB
Number of Batteries Included
0
Power Source
Cordless
Charging Capability
Yes
Port Types
Auxiliary Port
Cordless Tool Kit Contents
Bare Tool
Bluetooth Capability
Yes
Battery Series
M12

Description

Speaker, Battery Platform M12(TM), Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth(R), USB, Tool Length 7 11/16 in, Tool Depth 7 11/16 in, Tool Height 4 7/8 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Charging Type USB, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes, Compatible Battery Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.