Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Women's Heated SOFTSHELL Jacket Kit 232B-21L

M12 Women's Heated SOFTSHELL Jacket Kit (Discontinued)

  • Mfr # 232B-21L
  • Zoro # G4445998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232B-21L
Zoro #
G4445998
UPC #
045242553044
Country of Origin
China

Dimensions

Fits Chest Size
39 in
Sleeve Length
28 in
Size
L
Length
20 in
Minimum Chest Size
37 in
Maximum Chest Size
39 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
232B
Outerwear Primary Color
Black
Gender
Women's
Number of Pockets (Outside)
3
Item
Heated Jacket
Heat Setting
3
Battery Voltage
12
Hood Style
None
Lining Material
Polyester
Replacement Battery
38D763
Number of Pockets (Inside)
1
Closure Type
zipper
Material
Polyester
Color
Black
Insulated
Yes
Number of Outside Pockets
3
Heating Time
Up to 8 hr
Number of Inside Pockets
1
Includes
M12 Battery and Holder with USB Charger
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™
Features
Adjustable Waist with Drop Tail Extended Back, Brushed Thermal Lining, High Loft Insulation, One Touch LED Controller with 3 Heat Settings Per Heat Zone, Quick Heat Function
Number of Pockets
4-6
Total Pockets
3 ; 1
Heat Settings
3
Style
Heated Jacket
Replacement Battery Number
38D763
Water-Resistant
Yes
Includes Hood
No
Battery System
M12
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Cuff Style
Thumb Hole
Includes Lining
Yes
Front Closure Type
Zipper
# of Pockets
4
Wind-Resistant
Yes
Heated Areas
Back, Collar, Pocket
Number of Batteries Required
1
Includes Charger
Yes
Replacement Charger Number
437V33
Garment Type
Jacket

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.