Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Women's Heated SOFTSHELL Jacket Kit 232B-21M

M12 Women's Heated SOFTSHELL Jacket Kit (Discontinued)

  • Mfr # 232B-21M
  • Zoro # G4445973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232B-21M
Zoro #
G4445973
UPC #
045242553037
Country of Origin
China

Dimensions

Size
M
Length
20 in
Sleeve Length
27 1/2 in
Minimum Chest Size
35 in
Maximum Chest Size
37 in
Fits Chest Size
37 in

Details

Outerwear Style
Jacket
Item
Heated Jacket
Color
Black
Heating Time
Up to 8 hr
Material
Polyester
Number of Batteries
1
Front Closure Type
Zipper
Charger Included
Yes
Includes
M12(TM) Battery Holder with 2.1A USB Charger, M12(TM) REDLITHIUM(TM) CP2.0 Battery (48-11-2420)
Battery Included
Yes
Battery Voltage
12
Gender
Women's
Style Number
232B
Lining Material
Polyester
Outerwear Primary Color
Black
Heated Areas
Back, Collar, Pocket
Heat Settings
3
Number of Outside Pockets
3
Hood Style
None
Number of Inside Pockets
1
Series
M12â„¢
Features
Brushed thermal lining, High loft insulation to trap heat, Quick-Heat Function Reaches Selected Temperature 3X Faster, Washer and dryer safe
Includes Hood
No
Replacement Battery Number
38D763
Includes Lining
Yes
Wind-Resistant
Yes
Water-Resistant
Yes
Replacement Charger Number
437V33
Cuff Style
Thumb Hole
Style
Heated Jacket
Battery System
M12
Includes Battery
Yes
Number of Batteries Required
1
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Garment Type
Jacket
Includes Removable Liner
No
Pattern
No Pattern
Fabric Weight
2.69 lb
Insulation Material
Polyester
Number of Pockets (Outside)
3
Charger Replacement
437V33
Number of Pockets (Inside)
1
Insulated
Yes
Closure Type
zipper
Corded/Cordless
Cordless
Heat Setting
3
Replacement Battery
38D763

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.