Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Women's Heated SOFTSHELL Jacket Kit 232B-21XL

M12 Women's Heated SOFTSHELL Jacket Kit (Discontinued)

  • Mfr # 232B-21XL
  • Zoro # G4445989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232B-21XL
Zoro #
G4445989
UPC #
045242553051
Country of Origin
China

Dimensions

Sleeve Length
28 1/2 in
Fits Chest Size
41 in
Size
XL
Length
20 in
Maximum Chest Size
41 in
Minimum Chest Size
39 in

Details

Outerwear Style
Jacket
Number of Batteries
1
Charger Included
Yes
Battery Included
Yes
Style Number
232B
Outerwear Primary Color
Black
Replacement Battery
38D763
Hood Style
None
Heat Setting
3
Gender
Women's
Color
Black
Battery Voltage
12
Lining Material
Polyester
Closure Type
zipper
Insulated
Yes
Item
Heated Jacket
Number of Pockets (Inside)
1
Material
Polyester
Number of Pockets (Outside)
3
Heating Time
Up to 8 hr
Includes
M12 Battery and Holder with USB Charger
Number of Outside Pockets
3
Number of Inside Pockets
1
Charger Replacement
437V33
Corded/Cordless
Cordless
Series
M12™
Features
Adjustable Waist with Drop Tail Extended Back, Brushed Thermal Lining, High Loft Insulation, One Touch LED Controller with 3 Heat Settings Per Heat Zone, Quick Heat Function
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Includes Hood
No
Number of Batteries Required
1
Style
Heated Jacket
Total Pockets
3 ; 1
Includes Lining
Yes
Includes Battery
Yes
Replacement Battery Number
38D763
Number of Pockets
4-6
Water-Resistant
Yes
# of Pockets
4
Wind-Resistant
Yes
Front Closure Type
Zipper
Cuff Style
Thumb Hole
Battery System
M12
Heat Settings
3
Replacement Charger Number
437V33
Garment Type
Jacket
Heated Areas
Back, Collar, Pocket

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 41 in, Minimum Chest Size 39 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.