This item is Discontinued.

Milwaukee Tool M18 1/2" Compact Hammer Drill/Driver Kit 2607-22

M18 1/2" Compact Hammer Drill/Driver Kit (Discontinued)

  • Mfr # 2607-22
  • Zoro # G7458525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2607-22
Zoro #
G7458525
UPC #
045242313488
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
7 3/4 in
Overall Height
7 5/8 in
Overall Width
3 1/2 in

Details

Item
Cordless Hammer Drill Kit
Voltage
18V
Blows per Minute
0 to 28,800, 0 to 7,200
Chuck Type
Metal Single-Sleeve Ratcheting
Brushless Motor
No
Includes
Kit - XC Batteries
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Hard Case Bundle
Battery Capacity
3.0 Ah
Tool Weight
3 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) Mfr. No. 48-11-1828
Series
M18
Features
LED Worklight
No Load RPM
0 to 450/0 to 1800
Battery Pack Replacement
Mfr. No. 48-11-1828
Max. Torque
500 in-lb
Handle Type
T-Handle
Clutch Style
Adjustable
Max. Power
Not Specified
Corded/Banded
Cordless
Solid Bit Capacity
2 1/8 in
Standards
CSA Certified, ETL Listed, UL Listed
Options Included
(2) 3.0Ah Batteries + Hard Case Bundle
Charger Model Number
48-59-1812
Maximum Speed
1,800 RPM
Drilling Capacity in Wood
2 1/8 in
Number of Batteries Included
2
Drilling Capacity in Steel
1/2 in
Maximum Reverse Torque
525 ft-lb
Drilling Capacity in Concrete
5/8 in
Minimum Blows per Minute
0 bpm
Reversible
Yes
Maximum Working Torque
41.6 ft-lb
Chuck Style
Keyless
Number of Speed Settings
2
Power Source
Cordless
Drilling Capacity in Masonry
5/8 in
Modes of Operation
Hammer Only
Number of Clutch Settings
22
Chuck Material
Metal
Housing Material
Metal
Cordless Drill Class
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Maximum Blows per Minute
7,200 bpm, 28,800 bpm
Charger Included
Yes
Drill Chuck Type
Keyless
Battery Model Number
48-11-1828
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Type
Li-Ion

Description

Cordless Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 22, Maximum Working Torque 41.6 ft-lb, Blows per Minute 0 to 28,800, 0 to 7,200, Maximum Blows per Minute 7,200 bpm, 28,800 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.