Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 1/2" Impact Wrench Kit w/Pin Detent 2659-22

M18 1/2" Impact Wrench Kit w/Pin Detent (Discontinued)

  • Mfr # 2659-22
  • Zoro # G7524167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2659-22
Zoro #
G7524167
UPC #
045242319985
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Chuck Size
1/2" Pin Detent

Details

Voltage
18 V DC
Max. Torque
183 ft-lb
Battery Capacity
(2) 3.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,350
Free Speed
2,450 RPM
Fastening Torque
183 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
Continuous
Battery Included
(2) 2PYZ8
Tool Weight
3.4 lb
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Series
M18
Features
Features A Robust Design For Longer Life, Optimized Performance And Overload Protection
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Handle Type
Pistol Grip
Clutch Style
Impact
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-Off Switch
Yes
Breakaway Torque
183 ft-lb
Charger Model
23Y581
Power to Weight Ratio
37.3 ft-lb/lb
Actuation
Trigger
Battery Model No.
2PYZ8
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Wireless Tool Tracking
No
Built-In Light
Yes
Case Included
Yes
Reaction Bar
No
Tool Style
Compact
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Handle Material
Plastic
Charger Included
Yes
Housing Material
Metal, Plastic, Rubber
Anvil Type
Pin Detent
Includes Battery
Battery Included
Battery Type
Li-Ion
Battery Manufacturing Model Number
2PYZ8
Number of Chargers Included
1
Throttle Type
Trigger
Includes Case
Case Included
Anvil Style
Standard
Motor Type
Brushed
No Load Speed
2,450 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
183 ft-lb
Charger Manufacturing Model Number
48-59-1812
Drive Shape
Square

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 183 ft-lb, Voltage 18 V DC, Series M18, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Length 5-3/4 In., Tool Weight 3.4 lb, Clutch Style Impact, Battery Included (2) 2PYZ8, Battery Pack Replacement 2XKZ3 or 2PYZ8, Features Features A Robust Design For Longer Life, Optimized Performance And Overload Protection, Includes Belt Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.