Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 1/4" Hex Impact Driver

  • Mfr # 2656-20

  • Zoro # G0078191


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Includes
Bare Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2656-20
Zoro #
G0078191
UPC #
045242324132
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 1/2 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
1,500 in-lb
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,450
Free Speed
2,750 RPM
Brushless Motor
No
Number of Speed Settings
Continuous
Cordless Tool Battery Type
Li-Ion
Anvil Impact Action
Mechanical
Features
2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence
Corded/Cordless
Cordless
Series
M18
Drive Configuration
Straight
Tool Weight
3.1 lb
Handle Type
Pistol Grip
Corded/Banded
Cordless
Battery Included
No
Standards
UL Listed
Charger Included
No
Built-In Light
Yes
Case Included
No
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Collett
1/4 in Hex
Wireless Tool Tracking
No
Cordless Tool Kit Contents
Bare Tool
Battery Model No.
Milwaukee M18 Li-Ion Battery
Safety Features
Electric Brake
Motor Type
Brushed
Battery Chemistry
Li-Ion
Torque - Minimum
0 in-lb
Torque - Maximum
1,500 in-lb
No Load Speed
2,750 RPM
Battery Platform
M18(TM)
Drive Shape
Hex
Number of Chargers Included
0
Tool Series
M18(TM)
Built-In Light Type
Individual Light(s)
Product Type
Impact Driver
Battery Series_x
M18™

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 1,500 in-lb, No Load RPM 0 to 2750, Series M18, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement Milwaukee M18 Li-Ion Battery, Features 2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence, Tool Length 5 1/2 in, Tool Weight 3.1 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.