Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ Cordless 15-Piece Combo Kit 2695-15R

M18™ Cordless 15-Piece Combo Kit (Discontinued)

  • Mfr # 2695-15R
  • Zoro # G3741246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2695-15R
Zoro #
G3741246
UPC #
045242564422
Country of Origin
China

Dimensions

Vacuum - Tank Size
2 gal
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
5 3/8 in, 6 1/2 in
Right-Angle Drill - Chuck Size
3/8 in
Angle Grinder - Wheel Dia.
4 1/2 in
Impact Wrench - Sq. Size
3/8 in, 1/2 in
Impact Wrench - Drive Size
3/8 in, 1/2 in
Circular Saw - Blade Diameter
5 3/8 in, 6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Band Saw, Circular Saw, Compact Blower, Hammer Drill, Impact Driver, (2) Impact Wrenches, Jig Saw, Oscillating Tool, Reciprocating Saw, Right Angle Drill, Rotary Hammer, Vacuum
Battery Capacity
(1) 4.0 Ah
Number of Tools
15
Cordless Tool Battery Type
Li-Ion
Includes
12345X
Series
M18(TM)
No. of Batteries Included
4
Battery Included
(1) 38D766
Carrying Case
(3) Contractor Bags
Vacuum
2CDC6
Angle Grinder
5GUY2
Band Saw
6AWC7
Oscillating Tool
20JX69
Charger Replacement
40K996
Impact Wrench
22UT62, 5GUX2
Corded/Cordless
Cordless
Included Charger
40K996
Max. Torque
1,500 in-lb
Reciprocating Saw
32NN09
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Jigsaw
5GUX6
Charger
40K996
Circular Saw
Mfr. No. 2630-20
Battery Pack Replacement
2PYZ8
Impact Driver
39RY17
Right Angle Drill
6AWL4
Radio
45FD35
Light
4PKW2
Hammer Drill
22UT51
Handheld Blower
20JX71
SDS Rotary Hammer
22UT76
Number of Batteries Included
1
Light - Type
Work Light
Blower - Air Volume
100 cfm
Band Saw - Blade Wd.
1/2 in
Charger Included
Yes
Hammer Drill - Max. Torque
500 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Vacuum - Vacuum Type
Handheld
Power Source
Cordless
Included Saws & Grinders
Angle Grinder (9,000 RPM), Band Saw (Blade Wd. 1/2 in), Circular Saw (5-3/8 in Dia.), Circular Saw (6-1/2 in Dia.), Jigsaw, Full-Size Reciprocating Saw
Case Included
(3) Contractor Bags
Angle Grinder - Free Speed
9,000 RPM
Portable Band Saw - Cut Capacity
3 1/4 in
Hammer Drill - Class
General Purpose
Cordless Tool Kit Contents
(15) Bare Tools, (1) Battery, (1) Charger
Reciprocating Saw - Tool Style
Full-Size
Impact Wrench - Fastening Torque
167 ft-lb, 183 ft-lb
Battery Model No.
(1) 38D766
Hammer Drill - BPM
28,800
Jigsaw - Handle Type
D-Handle
Included Fastening Tools
Impact Driver (1,500 in-lb), 1/2 in Impact Wrench (183 ft-lb), 1/2 in Impact Wrench (167 ft-lb)
Impact Driver - Torque Range
1,500 in-lb
Right-Angle Drill - Max. Torque
125 in-lb
All Product Types Included
Impact Wrench, Angle Grinder, Portable Band Saw, Circular Saw, Blower, Hammer Drill, Impact Driver, Jigsaw, Oscillating Tool, Reciprocating Saw, Right Angle Drill, Rotary Hammer, Vacuum
Tool Series
M18(TM)
Includes Case
Case Included
Other Tools and Accessories Included
Blower, Oscillating Tool, Rotary Hammer
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,500 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Band Saw, Circular Saw, Compact Blower, Hammer Drill, Impact Driver, (2) Impact Wrenches, Jig Saw, Oscillating Tool, Reciprocating Saw, Right Angle Drill, Rotary Hammer, Vacuum, Voltage 18 V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (1) 4.0 Ah, Includes 12345X, Tool Brand Milwaukee, Series M18(TM), Battery Included (1) 38D766, Number of Batteries Included 1, Battery Model No. (1) 38D766

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.