Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 2-Speed 1/4" Hex Impact Driver Kit 2657-22CT

M18 2-Speed 1/4" Hex Impact Driver Kit (Discontinued)

  • Mfr # 2657-22CT
  • Zoro # G7498145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2657-22CT
Zoro #
G7498145
UPC #
045242313501
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,500 in-lb
Battery Capacity
1.5 Ah
Includes
Kit - CP Batteries
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,450 ipm
Free Speed
2,750 RPM
Brushless Motor
No
Number of Speed Settings
2
Features
2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence
Anvil Impact Action
Mechanical
Series
M18
Tool Weight
3.1 lb
Corded/Cordless
Cordless
Corded/Banded
Cordless
Drive Configuration
Straight
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 2XKZ3
Standards
UL Listed
Built-In Light
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
Yes
Impact Rated
Impact Rated
Collett
1/4 in Hex
Charger Model
23Y581
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Model No.
2XKZ3
Charger Included
Yes
Battery Type
Li-Ion
Includes Battery
Battery Included
Drive Shape
Hex
Torque - Maximum
1,500 in-lb
Charger Manufacturing Model Number
23Y581
No Load Speed
2,750 RPM
Tool Series
M18(TM)
Motor Type
Brushed

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,500 in-lb, No Load RPM 0 to 2750, Series M18, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity 1.5 Ah, Battery Included (2) 2XKZ3, Battery Pack Replacement 2XKZ3 or 2PYZ8, Features 2-Mode Drive Control, 4-Pole Frameless Motor, Quick-Connect Chuck, Redlink(TM) Intelligence, Tool Length 5 1/2 in, Tool Weight 3.1 lb, Includes Belt Clip, Contractor Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.