
M18 2-Speed 3/8" Right Angle Impact Wrench - 2XC Kit (Discontinued)
- Mfr # 2668-22
- Zoro # G8577597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2668-22
Zoro #
G8577597
UPC #
045242334209
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
12 1/8 in
Head Height
1 3/8 in
Head Length
1 3/8 in
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Right Angle, Max. Torque 60 ft-lb, Battery Included, Voltage 18 V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3400, Max. No Load RPM 2250, Cordless, Handle Type Right Angle, Battery Capacity (2) 3.0 Ah, Tool Length 13-1/4 In., Tool Weight 2.2 lb, Clutch Style Impact, Battery Included (2) 2PYZ8, Battery Pack Replacement 2PYZ8
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.