Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 3-1/4" Planer Kit 2623-21

M18 3-1/4" Planer Kit (Discontinued)

  • Mfr # 2623-21
  • Zoro # G0698251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623-21
Zoro #
G0698251
UPC #
045242333547
Country of Origin
China

Dimensions

Cutting Width
3 1/4 in
Cutting Depth
5/64 in
Tool Length
12 3/8 in
Overall Length
12 3/8 in
Maximum Material Width
3 1/4 in
Maximum Planer Depth of Cut
1/16 in

Details

Item
Cordless Planer Kit
Tool Weight
7.7 lb
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
(1) 3.0Ah Battery + Soft Case Bundle
Voltage
18 V
Includes
(2) Planer Blades, Battery, Bevel Edge Guide, Charger, Contractor Bag
No Load RPM
14,000 RPM
Battery Capacity
3 Ah
Corded/Cordless
Cordless
Features
20 Locking Positions, Chip Ejection Switch Allows Users to Select Left or Right Chip Exhaust, Depth Adjustment Knob, Up to 27/64 in Rabbet Cut Capacity
Corded/Banded
Cordless
Battery Included
2PYZ8
Series
M18™
Options Included
(1) 3.0Ah Battery + Soft Case Bundle
Maximum Speed
14,000 RPM
Battery Model Number
2PYZ8
Power Source
Cordless

Description

Cordless Planer Kit, Power Source Cordless, Voltage 18 V, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 14,000 RPM, Battery Capacity 3 Ah, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Battery Included, Tool Weight 7.7 lb, Battery Model Number 2PYZ8, Features 20 Locking Positions, Chip Ejection Switch Allows Users to Select Left or Right Chip Exhaust, Depth Adjustment Knob, Up to 27/64 in Rabbet Cut Capacity

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.