Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 3/8" Impact Wrench Compact Kit 2658-22CT

M18 3/8" Impact Wrench Compact Kit (Discontinued)

  • Mfr # 2658-22CT
  • Zoro # G7539147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2658-22CT
Zoro #
G7539147
UPC #
045242313532
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Chuck Size
3/8" Friction Ring

Details

Voltage
18 V DC
Max. Torque
167 ft-lb
Battery Capacity
(2) 1.5 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,350
Free Speed
2,450 RPM
Fastening Torque
167 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
Continuous
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
4.1 lb
Features
Delivers Maximum Power and Application Speed, Redlink(TM) Intelligence Provides Optimized Performance and Overload Protection
Corded/Cordless
Cordless
Series
M18
Battery Included
(2) 2XKZ3
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Clutch Style
Impact
Standards
UL Listed
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Compact
Battery Model No.
2XKZ3
Charger Included
Yes
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Breakaway Torque
167 ft-lb
Case Included
Yes
Retainer Type
Friction Ring
Power to Weight Ratio
29.8 ft-lb/lb
Lock-Off Switch
Yes
Housing Material
Metal, Plastic, Rubber
Built-In Light
Yes
Reaction Bar
No
Actuation
Trigger
Charger Model
23Y581
Handle Material
Plastic
Battery Type
Li-Ion
Includes Battery
Battery Included
Motor Type
Brushed
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Includes Case
Case Included
Drive Shape
Square
Battery Manufacturing Model Number
2XKZ3
No Load Speed
2,450 RPM
Charger Manufacturing Model Number
48-59-1812
Torque - Maximum
167 ft-lb
Number of Chargers Included
1
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 167 ft-lb, Battery Included, Voltage 18 V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3350, Max. No Load RPM 2450, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 1.5 Ah, Tool Length 5-3/4 In., Tool Weight 4.1 lb, Clutch Style Impact, Battery Included (2) 2XKZ3, Battery Pack Replacement 2XKZ3 or 2PYZ8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.