Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 4-Gallon Backpack Sprayer w/SWITCH TANK 2820-20PS

M18 4-Gallon Backpack Sprayer w/SWITCH TANK (Discontinued)

  • Mfr # 2820-20PS
  • Zoro # G1431438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820-20PS
Zoro #
G1431438
UPC #
045242526949
Country of Origin
China

Dimensions

Hose Length
48 in
Wand Length
24 in
Fill Opening Size
4-1/2 in
Length
10 in
Pump Length
3 1/2 in
Width
13 in
Height
21.75 in
Overall Height
21 3/4 in
Overall Length
10 in
Overall Width
13 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
HDPE
Wand Material
Stainless Steel
Nozzle Spray Pattern
Cone/ Fan
Max Sprayer Pressure
120 psi
Item
Sprayer
Sprayer Nozzle Material
Brass, Polyethylene
Includes
4 gal Sprayer Tank Assembly, Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Powered Base, Stainless Steel Wand
Adjustable Nozzle
Yes
Features
Interchangeable Tanks, Spray Up to (12) Tanks Per Charge; 74.1 dB Decibel Rating; Bare Tool
In Tank Filter
Yes
Seal/Gasket Material
Viton(R)
Power Source
Cordless
Sprayer Application
Lawn and Garden
Application
Lawn and Garden
Tank Capacity
4 gal
Material
Glass-Filled Nylon
Color
Red, Black, White, Green
Hose Material
PVC
Spray Distance Horizontal
25 ft
Spray Distance Vertical
25 ft
Series
 M18™ SWITCH TANK™
Voltage
18V DC
Product Type
Backpack Sprayer
Recommended Safety Equipment
Safety Glasses, Gloves
Basic Power Source
Battery - Not Included
Nozzle Material
Brass, Polyethylene
Pressurizing Method
Manual Pump
Chemical Compatibility
Fertilizer, Fungicide, Insecticide, Pesticide, Herbicide
Number of Batteries Included
0
Number of Chargers Included
0
Includes Bare
Bare Tool
Battery Platform
M18
Spray Distance - Maximum
25 ft
Sprayer Form
Backpack
Sprayer Pressure - Maximum
120 psi

Description

Cordless Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Poly, Hose Length 4 ft, Hose Material PVC, Wand Length 24 in, Wand Material Stainless Steel, Application Lawn, Garden and Agriculture, Includes Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.