Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Brushless 1/4" Hex 3 Speed Impact Driver Bare Tool 2851-20

M18 Brushless 1/4" Hex 3 Speed Impact Driver Bare Tool (Discontinued)

  • Mfr # 2851-20
  • Zoro # G7262040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851-20
Zoro #
G7262040
UPC #
045242006922
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in Hex
Overall Length
5 1/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Tool Weight
2 lb
Max. Torque
1,600 in-lb
Series
M18 Brushless
Handle Type
Pistol Grip
Corded/Banded
Cordless
Battery Included
No
Clutch Style
Hex
Voltage
18V DC
Battery Capacity
2.0Ah
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Drive Configuration
Right Angle
Includes
Bare Tool
Features
Compact Design, Milwaukee Brushless Motor, Redlink Intelligence
Standards
UL Listed
Charger Included
No
Power Source
Cordless
Collett
1/4 in Hex
Number of Speed Settings
3
Built-In Light
Yes
Free Speed
3,200 RPM
Case Included
No
Impacts per Minute
1,500, 3,400, 4,200
Impact Rated
Yes
Number of Batteries Included
0
Wireless Tool Tracking
No
Cordless Tool Kit Contents
Bare Tool

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 1,600 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,200 RPM, Impact Rated Yes, Impacts per Minute 1,500, 3,400, 4,200, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 1/8 in, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.