Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Brushless 2-Tool Combo Kit, Hammer Drill/ 3-Speed Impact Driver 2893-22

M18 Brushless 2-Tool Combo Kit, Hammer Drill/ 3-Speed Impact Driver (Discontinued)

  • Mfr # 2893-22
  • Zoro # G6879387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893-22
Zoro #
G6879387
UPC #
045242527878
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (2) Belt Clip
Series
M18(TM)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Green Environmental Attribute
Product is Rechargeable
Impact Driver
488D93
Item
Cordless Combination Kit
Corded/Banded
Cordless
Battery Pack Replacement
38D766
Max. Torque
1,600 in-lb
Charger Replacement
23Y581
Corded/Cordless
Cordless
Included Charger
23Y581
Hammer Drill
488D91
Charger
23Y581
Battery Included / Bare Tool
(2) 4.0Ah Batteries + Soft Case Bundle
Options Included
(2) 4.0Ah Batteries + Soft Case Bundle
Hammer Drill - Max. Torque
725 in-lb
Charger Included
Yes
Hammer Drill - Class
General Purpose
Case Included
Contractor Bag
Included Fastening Tools
Impact Drivers (1,600 in-lb)
Power Source
Cordless
Impact Driver - Torque Range
1,600 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - BPM
31,500
Battery Model No.
(2) 38D766
Number of Batteries Included
2
Tool Series
M18(TM)
All Product Types Included
Hammer Drill, Impact Driver
Impact Driver - Maximum Torque
1,600 in-lb
Battery Chemistry
Li-Ion
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (2) Belt Clip, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 38D766, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.