Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver 2893-22CX

M18 Brushless 2-Tool Combo Kit, Hammer Drill/Impact Driver (Discontinued)

  • Mfr # 2893-22CX
  • Zoro # G6665193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893-22CX
Zoro #
G6665193
UPC #
045242527892
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (2) Belt Clip
Series
M18â„¢ Brushless
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Battery Pack Replacement
2XKZ3, 38D766
Max. Torque
1,600 in-lb
Corded/Cordless
Cordless
Charger Replacement
23Y581
Included Charger
23Y581
Hammer Drill
488D91
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Impact Driver
488D89
Corded/Banded
Cordless
Charger
23Y581
Battery Included / Bare Tool
(1) 4.0Ah & 2.0Ah Batteries + Soft Case Bundle
Options Included
(1) 4.0Ah & 2.0Ah Batteries + Soft Case Bundle
Included Fastening Tools
Impact Driver (1,600 in-lb)
Case Included
Contractor Bag
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Battery Model No.
(1) 48-11-1820, (1) Mfr. No. 48-11-1840
Impact Driver - Torque Range
1,600 in-lb
Hammer Drill - Class
General Purpose
Power Source
Cordless
Hammer Drill - Max. Torque
725 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - BPM
31,500
Number of Batteries Included
2
Products By Industry
Electrical
Battery Manufacturing Model Number
(1) 48-11-1820, (1) 48-11-1840
Tool Series
M18(TM)
Impact Driver - Maximum Torque
1,600 in-lb
Includes Case
Case Included
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Impact Driver

Description


The Milwaukee M18 Cordless Combination Kit is a versatile and high-performance tool set designed for various industrial tasks. This kit includes an 18V Hammer Drill and Impact Driver, providing you with the power to handle demanding jobs without the constraints of cords or outlets. The cordless design offers freedom of movement, making it ideal for work in tight spaces or remote locations.
This kit comes with two rechargeable batteries - one with a capacity of 2.0 Ah and another with 4.0 Ah, reducing the need for constant battery replacement and ensuring long-lasting performance. It also includes a charger (model number: 23Y581) so you can keep your tools powered up at all times.
Additional accessories include one side handle for improved control during heavy-duty drilling or driving tasks, as well as two belt clips for easy transportation on job sites.
With its robust construction and reliable performance, this Milwaukee M18 Cordless Combination Kit is an excellent addition to any professional's toolbox.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.