Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2 in, 18V DC Cordless Drill, (2) 2.0Ah Batteries + Hard Case Bundle 2801-22CT

1/2 in, 18V DC Cordless Drill, (2) 2.0Ah Batteries + Hard Case Bundle (Discontinued)

  • Mfr # 2801-22CT
  • Zoro # G6622012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801-22CT
Zoro #
G6622012
UPC #
045242502431
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in
Overall Width
2 1/4 in
Overall Height
7 3/4 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
Kit - CP Batteries
Cordless Tool Battery Type
Li-Ion
Series
M18 Compact Brushless
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
Battery Included / Bare Tool
(2) 2.0Ah Batteries + Hard Case Bundle
Max. Power
Not Specified
Battery Included
38D765
Green Environmental Attribute
Product is Rechargeable
Included Charger
23Y581
Tool Weight
2.5 lb
Corded/Cordless
Cordless
No Load RPM
0 to 1800
Transmission
2-Speed
Corded/Banded
Cordless
Charger Replacement
23Y581
Battery Pack Replacement
38D765
Chuck
Keyless
Number of Batteries
2
Clutch Style
Mechanical
Max. Torque
500 in-lb
Handle Type
Pistol Grip
Options Included
(2) 2.0Ah Batteries + Hard Case Bundle
Torque Range
0 in-lb to 500 in-lb
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Drill Chuck Type
Keyless
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Throttle Type
Trigger
Wireless Tool Tracking
No
Min. Torque
0 in-lb
Number of Speed Settings
2
Chuck Material
Metal
Charger Model
Mfr. No. 48-59-1812
Battery Model No.
Mfr. No. 48-11-1820
Cordless Drill Class
Subcompact Premium
Drilling Capacity in Wood
1 1/8 in
Min. Speed
500 RPM
Max. Speed
1,800 RPM
Variable Speed
Yes
Built-In Light
Yes
Power Source
Cordless
Drilling Capacity in Steel
1/2 in
Charger Included
Yes
Reversible
Reversible
Number of Clutch Settings
18
Battery Model Number
Mfr. No. 48-11-1820
Maximum Speed
1,800 RPM
Minimum Speed
500 RPM
Minimum Torque
0 in-lb
Max Speed
1,800 RPM
Products By Industry
Electrical;General Approach
Number of Chargers Included
1
Speed - Maximum
1,800 RPM
Clutch Settings
18
Motor Type
Brushless
Speed Control
Variable
Chuck Type
Keyless
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1820
Torque - Minimum
0 in-lb
Torque - Maximum
500 in-lb
Speed - Minimum
500 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 Series, No Load RPM 0 to 1800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 500 in-lb, Battery Included 38D765, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6 1/2 in, Tool Weight 2.5 lb, Includes (1) Belt Clip, (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.