M18 FUEL™ 18V 2-Tool Combo Kit - 1/2" Compact Hammer Drill/Driver & 1/4" Hex Impact Driver Bundle (Discontinued)
- Mfr # 2799-22CX
- Zoro # G9794355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2799-22CX
Zoro #
G9794355
UPC #
045242349838
Country of Origin
China
Details
Voltage
18V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5Ah, 3.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2799-22CX: (1) M18 1/2" Compact Brushless Hammer Drill/Driver (2702-20), (1) M18 1/4" Hex Brushless Impact Driver (2750-20), (1) M18 Compact REDLITHIUM Battery (48-11-1815), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), (1) Belt Clip, (1) Contractor Bag
Series
M18
No. of Batteries Included
2
Battery Included
38D765, 38D766
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Hammer Drill
38CC53
Corded/Cordless
Cordless
Charger
23Y581
Battery Pack Replacement
38D766
Corded/Banded
Cordless
Max. Torque
1500 in.-lb.
Impact Driver
38CC55
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Series M18, Battery Included 38D765, 38D766, Charger 23Y581
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.