Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Compact Heat Gun Kit 2688-21

M18 Compact Heat Gun Kit (Discontinued)

  • Mfr # 2688-21
  • Zoro # G2031318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688-21
Zoro #
G2031318
UPC #
045242508341
Country of Origin
Thailand

Dimensions

Overall Length
6 3/8 in
Overall Width
2 5/8 in
Overall Height
7 7/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temp. Settings
Dual
Temperature Range
0 Degrees F to 875 Degrees F
Air Volume
6 cfm
Watts
360 W
Heat Gun Handle Style
Pistol
Corded/Banded
Cordless
Standards
UL Listed
Application
General Purpose
Temp. Lock
No
LCD Display
No
Heat Control Switch
Button
Includes
3/8 in Reduction Nozzle, Carrying Case, Hook Nozzle
Amps AC
5.0
Corded/Cordless
Cordless
Case Included
Yes
Switch Type
Trigger
Heating Element Material
Coiled Wire
Stand Included
No
Brushless Motor
No
Battery Included / Bare Tool
(1) 5.0Ah Battery + Hard Case Bundle
Options Included
(1) 5.0Ah Battery + Hard Case Bundle
Series
M18
Features
30% Faster Heat up than Corded, Compact, LED Light, REDLINK(TM) Intelligence
Nozzle Type
Guarded, Hook, Reduction
Temperature Settings
Variable
Tool Weight
1.7 lb
Minimum Temperature
0 Degrees F
Charger Included
No
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Maximum Temperature
875 Degrees F
Nozzles Included
Yes
Maximum Air Flow
6 cfm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Minimum Air Flow
6 cfm
Motor Type
Brushed
Battery Model No.
48-11-1850
Battery Series
M18
Temperature Lock
No
Number of Pieces
2

Description

Heat Gun Kit, Voltage 18V DC, Maximum Temperature 875 Degrees F, Minimum Temperature 0 Degrees F, Temperature Range 0 Degrees F to 875 Degrees F, Air Volume 6 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Battery Model No. 48-11-1850, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Charger Included No, Power Source Cordless, Stand Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.