Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless 18 Gauge Double Cut Shear

  • Mfr # 2635-20

  • Zoro # G9010617


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
18.0 V
Speed Range
0 to 2,500 SPM
Cordless Tool Battery Type
Li-Ion
Series
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2635-20
Zoro #
G9010617
UPC #
045242323333
Country of Origin
China

Dimensions

Min. Radius
6 in
Tool Length
15 1/2 in
Overall Length
15 13/64 in
Minimum Cutting Radius
6 in

Details

Item
Shear
Battery Included / Bare Tool
Bare Tool
Voltage
18.0 V
Speed Range
0 to 2,500 SPM
Cordless Tool Battery Type
Li-Ion
Series
M18
Corded/Cordless
Cordless
Stainless Steel Capacity
20 ga
Swivel Angle
360 Degrees
Battery Pack Replacement
2PYZ8
Waste Curl
7/32 in
Battery Included
No
Corded/Banded
Cordless
Steel Capacity
18 ga
Tool Weight
3.9 lb
Features
360 Degrees Tool Free Rotating Head
Standards
UL Listed
Options Included
Bare Tool
Capacity Steel
18 ga
Blade Type
Double Cut
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Capacity Stainless Steel
20 ga
Power Source
Cordless
Number of Pieces
1
Shear Style
Double Cut
Minimum Strokes per Minute
0 stroke/min
Maximum Strokes per Minute
2,500 stroke/min
Blades Included
Yes
Brushless Motor
No
Handle Type
Pistol Grip
Throttle Type
Trigger
Number of Batteries Included
0
Speed Setting
Variable Speed
Battery Series
M18
Primary Material Application
Metal; Steel; Stainless Steel
Battery Type
Li-Ion

Description

M18 18 Gauge Double Cut Shear features a redesigned body and inline wrist design that maximizes control during use. These shears offer an 18 gauge steel capacity, replacing your need for hand snips, allowing you to get through more work in less time. The M18 18 Gauge Double Cut shears are optimized for making straight cuts with minimum distortion. These cordless metal cutting shears feature a 360° rotating head and a variable speed trigger that provide you with maximum control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.