Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 18 Gauge Double Cut Shear Kit 2635-22

M18 Cordless 18 Gauge Double Cut Shear Kit (Discontinued)

  • Mfr # 2635-22
  • Zoro # G9010626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2635-22
Zoro #
G9010626
UPC #
045242323340
Country of Origin
China

Dimensions

Min. Radius
6 in
Tool Length
17 1/4 in
Overall Length
15 13/64 in
Minimum Cutting Radius
6 in

Details

Item
Shear Kit
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Soft Case Bundle
Voltage
18.0 V
Speed Range
0 to 2,500 SPM
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18
Corded/Cordless
Cordless
Swivel Angle
360 Degrees
Corded/Banded
Cordless
Battery Included
(2) 2PYZ8
Battery Pack Replacement
2PYZ8
Tool Weight
3.9 lb
Stainless Steel Capacity
20 ga
Waste Curl
7/32 in
Steel Capacity
18 ga
Battery Capacity
(2) 3 Ah
Features
360 Degrees Tool Free Rotating Head
Options Included
(2) 3.0Ah Batteries + Soft Case Bundle
Standards
UL Listed
Battery Series
M18
Minimum Strokes per Minute
0 stroke/min
Number of Batteries Included
2
Brushless Motor
No
Number of Pieces
5
Charger Model Number
48-59-1812
Blade Type
Double Cut
Battery Model No.
48-11-1828
Primary Material Application
Metal; Steel; Stainless Steel
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Throttle Type
Trigger
Charger Included
Yes
Maximum Strokes per Minute
2,500 stroke/min
Capacity Stainless Steel
20 ga
Blades Included
Yes
Shear Style
Double Cut
Handle Type
Pistol Grip
Capacity Steel
18 ga
Speed Setting
Variable Speed
Power Source
Cordless
Battery Type
Li-Ion

Description

Shear Kit, Primary Material Application Metal; Steel; Stainless Steel, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 6 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 3 Ah, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.