Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 18 Gauge Single Cut Shear Kit 2637-22

M18 Cordless 18 Gauge Single Cut Shear Kit (Discontinued)

  • Mfr # 2637-22
  • Zoro # G9010662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2637-22
Zoro #
G9010662
UPC #
045242323388
Country of Origin
China

Dimensions

Tool Length
18 1/4 in
Min. Radius
3 in
Overall Length
16 1/2 in
Minimum Cutting Radius
3 in

Details

Item
Shear Kit
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Soft Case Bundle
Voltage
18.0 V
Speed Range
0 to 2,500 SPM
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18
Corded/Cordless
Cordless
Tool Weight
4.2 lb
Battery Included
(2) 2PYZ8
Battery Pack Replacement
2PYZ8
Corded/Banded
Cordless
Swivel Angle
360 Degrees
Stainless Steel Capacity
20 ga
Steel Capacity
18 ga
Battery Capacity
(2) 3 Ah
Features
360 Degrees Tool Free Rotating Head
Standards
UL Listed
Options Included
(2) 3.0Ah Batteries + Soft Case Bundle
Blade Type
Single Cut
Charger Model Number
48-59-1812
Maximum Strokes per Minute
2,500 stroke/min
Blades Included
Yes
Primary Material Application
Metal; Steel; Stainless Steel
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Batteries Included
2
Battery Series
M18
Speed Setting
Variable Speed
Capacity Steel
18 ga
Handle Type
Pistol Grip
Brushless Motor
No
Number of Pieces
5
Throttle Type
Trigger
Shear Style
Single Cut
Capacity Stainless Steel
20 ga
Battery Model No.
48-11-1828
Minimum Strokes per Minute
0 stroke/min
Charger Included
Yes
Power Source
Cordless
Battery Type
Li-Ion

Description

Shear Kit, Primary Material Application Metal; Steel; Stainless Steel, Voltage 18V DC, Shear Style Single Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 3 Ah, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.