Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless 2-Speed 1/4" Right Angle Impact Driver

  • Mfr # 2667-20

  • Zoro # G8577545


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
675 in-lb
Includes
M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver (Bare Tool)
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2667-20
Zoro #
G8577545
UPC #
045242334155
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
12 1/8 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
675 in-lb
Includes
M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver (Bare Tool)
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,400
Free Speed
2,250 RPM
Brushless Motor
No
Number of Speed Settings
2
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Clutch Style
Impact
Drive Configuration
Right Angle
Handle Type
Right Angle
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.2 lb
Battery Included
No
Series
M18
Features
Extended Paddle Switch
Standards
UL Listed
Collett
1/4 in Hex
Cordless Tool Kit Contents
Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Built-In Light
Yes
Case Included
No
Charger Included
No
Impact Rated
Impact Rated
Motor Type
Brushed
Torque - Minimum
0 in-lb
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Tool Series
M18(TM)
Battery Platform
M18(TM)
Torque - Maximum
675 in-lb
No Load Speed
2,250 RPM
Battery Chemistry
Li-Ion
Product Type
Impact Driver
Battery Series_x
M18™

Description

The M18 2-Speed 1/4" Hex Right Angle Impact Driver offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7" head profile fits where pistol-grip impact drivers cannot, and its extended paddle switch allows trademen to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 2-Speed 1/4" Hex Right Angle Impact Driver features an LED Light to illuminate work surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.