Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 2-Speed 1/4" Right Angle Impact Driver 2XC Kit 2667-22

M18 Cordless 2-Speed 1/4" Right Angle Impact Driver 2XC Kit (Discontinued)

  • Mfr # 2667-22
  • Zoro # G8577563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2667-22
Zoro #
G8577563
UPC #
045242334179
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
12 1/8 in

Details

Voltage
18 V DC
Max. Torque
675 in-lb
Battery Capacity
3.0 Ah
Includes
(2) Battery Packs (2PYZ8), Battery Charger (23Y581), Carrying Case
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400 ipm, 3,400 ipm
Free Speed
2,250 RPM
Brushless Motor
No
Number of Speed Settings
2
Drive Configuration
Right Angle
Series
M18
Features
Extended Paddle Switch
Anvil Impact Action
Mechanical
Clutch Style
Impact
Battery Included
(2) 2PYZ8
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Handle Type
Right Angle
Tool Weight
2.2 lb
Corded/Cordless
Cordless
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Built-In Light
Yes
Impact Rated
Impact Rated
Collett
1/4 in Hex
Battery Model No.
2PYZ8
Case Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Includes Battery
Battery Included
Battery Type
Li-Ion
Motor Type
Brushed
Tool Series
M18(TM)
Torque - Maximum
675 in-lb
No Load Speed
2,250 RPM

Description

Cordless Impact Drivers, Impact Driver, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 675 in-lb, No Load RPM 0 to 1500/0 to 2250, Clutch Style Impact, Series M18, Cordless, Brushless Motor No, Handle Type Right Angle, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0 Ah, Battery Included (2) 2PYZ8, Battery Pack Replacement 2PYZ8, Features Extended Paddle Switch, Tool Length 14 1/8 in, Tool Weight 2.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.