Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench Kit 2668-21CT

M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench Kit (Discontinued)

  • Mfr # 2668-21CT
  • Zoro # G8577581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2668-21CT
Zoro #
G8577581
UPC #
045242341917
Country of Origin
China

Dimensions

Drive Size
3/8 in Square
Overall Length
12 1/8 in
Head Height
1 3/8 in

Details

Voltage
18 V
Includes
Battery (2XKZ3), Carrying Case, Charger (23Y581)
Features
Extended Paddle Switch for Multiple Grip Options, 1.4 in Head Diameter for Greater Access
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Anvil Impact Action
Mechanical
Battery Capacity
(1) 1.5 Ah
Corded/Banded
Cordless
Series
M18
Corded/Cordless
Cordless
Brushless Motor
No
Tool Weight
2.2 lb
Max. Torque
60 ft-lb
Drive Configuration
Right Angle
Handle Type
Right Angle
Battery Included
2XKZ3
Standards
UL Listed
Number of Batteries Included
1
Drive Style
Standard
Case Included
Yes
Reaction Bar
No
Wireless Tool Tracking
No
Impact Rated
Yes
Actuation
Trigger
Lock-Off Switch
Yes
Number of Speed Settings
2
Battery Model No.
2XKZ3
Tool Style
Compact
Charger Included
Yes
Power to Weight Ratio
18.2 ft-lb/lb
Built-In Light
Yes
Handle Material
Plastic
Impacts per Minute
3,400
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Power Source
Cordless
Free Speed
2,250 RPM
Fastening Torque
60 ft-lb
Breakaway Torque
60 ft-lb
Housing Material
Metal, Plastic, Rubber
Retainer Type
Friction Ring
Charger Model
23Y581

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Right Angle, Max. Torque 60 ft-lb, Battery Included, Voltage 18 V, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3400, Max. No Load RPM 2250, Cordless, Handle Type Right Angle, Battery Capacity (1) 1.5 Ah, Tool Length 13-1/4 In., Tool Weight 2.2 lb, Clutch Style Impact, Battery Included 2XKZ3, Battery Pack Replacement 2XKZ3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.