M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (Discontinued)
- Mfr # 2680-20
- Zoro # G2658643
Specifications
Product Information
Dimensions
Description
This is a standard head Angle Grinder with a comfortable barrel grip. It operates on an 18V DC voltage and features a wheel diameter of 4 1/2 inches, suitable for Wheel Type 1 and Type 27. The grinder comes as a bare tool in the cordless kit and has safety features such as an adjustable guard. It uses a paddle switch type but does not have a lock-off switch; however, it includes a lock-on switch for continuous operation. With its maximum speed reaching up to 10,000 RPM, this tool ensures efficient grinding performance. This model also offers accessory-free tool change and has spindle thread size of 5/8 in-11. Its guard adjustment is tool-less adjustable for user convenience but does not include anti-restart technology or anti-kickback clutch type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.