Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 5/8" SDS Plus Rotary Hammer Kit 2612-21

M18 Cordless 5/8" SDS Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 2612-21
  • Zoro # G7585523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-21
Zoro #
G7585523
UPC #
045242311132
Country of Origin
China

Dimensions

Tool Length
12 in
Overall Width
11 1/2 in
Overall Height
8 5/8 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Blows per Minute
0 bpm to 7,000 bpm
Chuck Type
SDS Plus
Brushless Motor
No
Includes
Carrying Case, Depth Rod, (1) M18(TM) Red Lithium(TM) XC Extended Capacity Battery, Side Handle
Battery Included / Bare Tool
(1) 3.0Ah Battery + Hard Case Bundle
Battery Capacity
3.0 Ah
Tool Weight
5.5 lb
Features
2-Mode Operation, Electro Pneumatic Mechanism, LED Light
Corded/Cordless
Cordless
No Load RPM
0 to 1300
Battery Included
(1) Mfr. No. 48-11-1828
Handle Type
Pistol-Grip
Battery Pack Replacement
Mfr. No. 48-11-1828
Corded/Banded
Cordless
Stop Rotation
No
Solid Bit Capacity
5/8 in
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Capacity in Concrete
5/8 in
Series
M18 FUEL(TM)
Cordless Tool Battery Type
Li-Ion
Switch Type
Trigger
Impact Energy
1.0 ft-lb
Standards
UL Listed
Options Included
(1) 3.0Ah Battery + Hard Case Bundle
Core Bit Capacity
5/8 in
Drilling Capacity in Masonry
5/8 in
Lock-On Trigger
No
Drilling Capacity in Concrete
5/8 in
Power Source
Cordless
Maximum Blows per Minute
7,000 bpm
Battery Series
M18
Battery Model Number
48-11-1828
Number of Batteries Included
1
Drilling Capacity in Wood
1/2 in
Number of Speed Settings
Continuous
Charger Included
Yes
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Chuck Style
SDS-Plus
Maximum Speed
1,300 RPM
Core Bit Capacity in Concrete
5/8 in
Drilling Capacity in Steel
3/8 in
Vibration Control
No
Modes of Operation
Rotate Only, Hammer and Rotate
Anti-Kickback Clutch
No
Charger Model Number
48-59-1812
Housing Material
Glass-Filled Nylon
Handle Base Material
Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Motor Type
Brushed
Reversible
Yes

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 0 bpm to 7,000 bpm, Anti-Kickback Clutch No, Modes of Operation Rotate Only, Hammer and Rotate, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 3.0 Ah, Core Bit Capacity 5/8 in, Impact Energy 1.0 ft-lb, Battery Model Number 48-11-1828, Battery Series M18, Charger Included Yes, Charger Model Number 48-59-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.