Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 5/8" SDS Plus Rotary Hammer Kit 2612-22

M18 Cordless 5/8" SDS Plus Rotary Hammer Kit (Discontinued)

  • Mfr # 2612-22
  • Zoro # G7616935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-22
Zoro #
G7616935
UPC #
045242303649
Country of Origin
China

Dimensions

Tool Length
12 in
Overall Height
8 5/8 in
Overall Width
11 1/2 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Blows per Minute
0 bpm to 7,000 bpm
Chuck Type
SDS Plus
Brushless Motor
No
Includes
Carrying Case, Depth Rod, Side Handle
Battery Included / Bare Tool
(2) 3.0Ah Battery + Hard Case Bundle
Battery Capacity
3.0 Ah
Tool Weight
5.5 lb
Capacity in Concrete
5/8 in
Corded/Banded
Cordless
Battery Included
(2) Mfr. No. 48-11-1828
Corded/Cordless
Cordless
Series
M18 FUEL(TM)
Features
2-Mode Operation, Electro Pneumatic Mechanism, LED Light
Stop Rotation
No
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
No Load RPM
0 to 1300
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
Mfr. No. 48-11-1828
Solid Bit Capacity
5/8 in
Handle Type
Pistol-Grip
Switch Type
Trigger
Standards
UL Listed
Core Bit Capacity
5/8 in
Options Included
(2) 3.0Ah Battery + Hard Case Bundle
Impact Energy
1.0 ft-lb
Charger Model Number
48-59-1812
Modes of Operation
Rotate Only, Hammer and Rotate
Drilling Capacity in Masonry
5/8 in
Housing Material
Glass-Filled Nylon
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1/2 in
Maximum Speed
1,300 RPM
Battery Series
M18
Anti-Kickback Clutch
No
Chuck Style
SDS-Plus
Vibration Control
No
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included
2
Drilling Capacity in Steel
3/8 in
Drilling Capacity in Concrete
5/8 in
Maximum Blows per Minute
7,000 bpm
Drill Chuck Type
Keyless
Core Bit Capacity in Concrete
5/8 in
Lock-On Trigger
No
Motor Type
Brushed
Reversible
Yes
Battery Model Number
48-11-1828
Number of Speed Settings
Continuous
Charger Included
Yes
Power Source
Cordless
Handle Base Material
Rubber

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 0 bpm to 7,000 bpm, Anti-Kickback Clutch No, Modes of Operation Rotate Only, Hammer and Rotate, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 3.0 Ah, Core Bit Capacity 5/8 in, Impact Energy 1.0 ft-lb, Battery Model Number 48-11-1828, Battery Series M18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.