Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless 7/8” SDS-Plus Rotary Hammer 2605-20

M18 Cordless 7/8” SDS-Plus Rotary Hammer (Discontinued)

  • Mfr # 2605-20
  • Zoro # G3949206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2605-20
Zoro #
G3949206
UPC #
045242244270
Country of Origin
China

Dimensions

Tool Length
11 3/4 in
Overall Width
18 3/4 in
Overall Height
14 3/8 in

Details

Voltage
18.0 V
Battery Included / Bare Tool
Bare Tool
Battery Capacity
3Ah
Chuck Type
SDS Plus
Includes
Depth Rod, Side Handle
Brushless Motor
No
Max. Torque
1.4 ft.-lb.
Battery Included
No
Clutch Style
Mechanical
Battery Pack Replacement
Mfr. No. 2PYZ8
Corded/Banded
Cordless
Stop Rotation
No
Impact Energy
1.8 ft-lb
Features
(3) Mode Operation,, AVS Anti Vibration System, Mechanical Clutch
Standards
CUL Listed/CSA Listed
Tool Weight
5.7 lb
Capacity in Concrete
7/8 in
Blows per Minute
0 to 4800
Corded/Cordless
Cordless
Core Bit Capacity
2 1/8 in
Series
M18™
No Load RPM
0 to 1400
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Handle Type
D-Handle
Solid Bit Capacity
7/8 in
Cordless Tool Battery Type
Li-Ion
Item
Cordless Rotary Hammer
Switch Type
Trigger
Options Included
Bare Tool
Battery Series
M18
Anti-Kickback Clutch
No
Number of Speed Settings
Continuous
Maximum Working Torque
1.4 lb-ft
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Core Bit Capacity in Concrete
7/8 in
Reversible
Yes
Maximum Blows per Minute
4,800 bpm
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Maximum Speed
1,400 RPM
Drill Chuck Type
Keyless
Drilling Capacity in Concrete
7/8 in
Minimum Blows per Minute
0 bpm
Charger Included
No
Number of Batteries Included
0
Drilling Capacity in Wood
1 in
Drilling Capacity in Steel
1/2 in
Lock-On Trigger
No
Chuck Style
SDS-Plus
Handle Base Material
Rubber
Motor Type
Brushed
Vibration Control
Yes

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 7/8 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 3Ah, Core Bit Capacity 2 1/8 in, Impact Energy 1.4 ft-lb, Battery Series M18, Charger Included No, Clutch Style Mechanical, Drill Chuck Type Keyless, Drilling Capacity in Concrete 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.