Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool

  • Mfr # 2641-20

  • Zoro # G4913142


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Battery Included
No
Capacity
10 oz
Application Speed
0 to 21 in/min
Cartridge Type
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641-20
Zoro #
G4913142
UPC #
045242242276
Country of Origin
Viet Nam

Dimensions

Tool Length
18 1/2 in
Overall Length
18 1/2 in
For Container Size
10 oz

Details

Item
Caulk Gun
Color
Black/Red
Battery Included
No
Capacity
10 oz
Application Speed
0 to 21 in/min
Cartridge Type
10 oz
Series
M18
Battery Capacity
1.4 Ah
Corded/Banded
Cordless
Includes
Tool Only
Battery Pack Replacement
2XKZ3
Features
6-Setting Speed Dial, Anti-Drip Feature, Delivers Over 900 lb of Force, Variable Speed Trigger
Handle Type
T-handle
For Use With
10 oz Style Material Containers, Quart Style Material Containers, Sausage Style Material Containers
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Voltage
18V DC
Tool Weight
4.9 lb
Expels
0 to 21 in/min
Application
Dispensing Materials at All Viscosity Levels
Brushless Motor
No
For Container Type
Cartridge
Power Source
Cordless
Frame Style
Open
Charger Included
No
Maximum Dispensing Speed
21 in/min
Grip
Pistol
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0

Description

The most powerful cordless caulk and adhesive gun on the market offers the most bead control. Deliver caulk or adhesives smoothly and steadily, even with the highest viscosity materials, with the incredible pushing force of the M18TM Cordless 10-oz Caulk and Adhesive Gun. All-metal gears provide an industry-leading 950 lbs of force, and CFTTM Constant Flow Technology eliminates motor oscillation for steady dispensing and even beads at all viscosity levels. A variable-speed trigger and six-setting maximum speed dial optimize the tool’s 0-21 inches per minute (IPM) flow rate. The exclusive Milwaukee anti-drip mechanism prevents oozing of excess material when the trigger is released. A rotating collar gives you maximum bead control around turns, and the quick-change carriage design lets you change between 10-oz, quart and sausage-style containers. The M18 REDLITHIUMTM Battery (sold separately) lets you dispense more than 200 10-oz tubes of construction adhesive on one charge. The gun comes with a 10-oz carriage, 10-oz plunger rod and piston assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.