M18 Cordless LITHIUM-ION 2-Tool Combo Kit (Discontinued)
- Mfr # 2694-22
- Zoro # G3307324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2694-22
Zoro #
G3307324
UPC #
045242192472
Country of Origin
China
Dimensions
Hammer Drill - Chuck Size
1/2 in
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 3.0 Ah, Includes General Purpose Recip Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.