Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless LITHIUM-ION 3-Tool Combo Kit 2691-23

M18 Cordless LITHIUM-ION 3-Tool Combo Kit (Discontinued)

  • Mfr # 2691-23
  • Zoro # G0078185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691-23
Zoro #
G0078185
UPC #
045242203598
Country of Origin
Viet Nam

Dimensions

Drill - Chuck Size
1/2 in
Impact Wrench - Sq. Size
3/8 in

Details

Voltage
18 V
Cordless Tools Included
Drill, Impact Wrench, Work Light
Battery Capacity
(2) 1.5 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip
Series
M18(TM)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Banded
Cordless
Item
Cordless Combination Kit
Impact Wrench
22UT59
Battery Pack Replacement
2XKZ3
Corded/Cordless
Cordless
Charger
23Y581
Max. Torque
500 in-lb
Drill
22UT49
Light
4PKW2
Battery Model No.
(2) 2XKZ3
Drill - Max. Torque
500 in-lb
Battery Series
M18 REDLITHIUM
Charger Included
Yes
Included Fastening Tools
3/8 in Impact Wrench (167 ft-lb)
Impact Wrench - Fastening Torque
167 ft-lb
Case Included
Contractor Bag
Light - Type
Work Light
Power Source
Cordless
Drill - Class
Compact
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Wrench, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 1.5 Ah, Includes (1) Belt Clip, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2XKZ3, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.