Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless Lithium-Ion Right Angle Drill Kit 2615-21CT

M18 Cordless Lithium-Ion Right Angle Drill Kit (Discontinued)

  • Mfr # 2615-21CT
  • Zoro # G4913386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615-21CT
Zoro #
G4913386
UPC #
045242242238
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
11 in
Overall Length
11 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
(1) Carrying Case
Cordless Tool Battery Type
Li-Ion
Series
M18
Brushless Motor
No
Battery Capacity
(1) 3.0 Ah
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Max. Power
Not Specified
Handle Type
Right Angle
Max. Torque
125 in-lb
Battery Included
(1) 2XKZ3
Corded/Banded
Cordless
No Load RPM
0 to 1500
Battery Pack Replacement
2XKZ3
Features
3-7/8 in Head, Compact Battery
Tool Weight
2.6 lb
Number of Batteries
1
Clutch Style
Electronic
Green Environmental Attribute
Product is Rechargeable
Options Included
(1) 1.5Ah Battery + Hard Case Bundle
Wireless Tool Tracking
No
Number of Batteries Included
1
Throttle Type
Paddle Switch
Min. Torque
0 in-lb
Drill Chuck Type
Keyless
Number of Clutch Settings
11
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Included
Yes
Number of Speed Settings
Continuous
Battery Model No.
Mfr. No. 48-11-1815
Battery Series
M18(TM) REDLITHIUM(TM)
Torque Range
0 in-lb to 125 in-lb
Min. Speed
0 RPM
Charger Model
Mfr. No. 48-59-1812
Drilling Capacity in Wood
3/8 in
Power Source
Cordless
Reversible
Reversible
Max. Speed
1,500 RPM
Chuck Material
Metal
Built-In Light
Yes
Variable Speed
Yes
Battery Model Number
Mfr. No. 48-11-1815
Minimum Torque
0 in-lb
Maximum Speed
1,500 RPM
Minimum Speed
0 RPM
Max Speed
1,500 RPM
Battery Type
Li-Ion
Motor Type
Brushed
Includes Battery
Battery Included
Number of Chargers Included
1
Speed - Maximum
1,500 RPM
Torque - Minimum
0 in-lb
Battery Manufacturing Model Number
48-11-1815
Speed Control
Variable
Torque - Maximum
125 in-lb
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Speed - Minimum
0 RPM
Clutch Settings
11

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (1) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, M18 Series, No Load RPM 0 to 1500, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 125 in-lb, Battery Included (1) 2XKZ3, Clutch Style Electronic, Handle Type Right Angle, Battery Pack Replacement 2XKZ3, Tool Length 11 in, Tool Weight 2.6 lb, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.