Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FORCE LOGIC 10 Ton Knockout Tool Kit 2676-20

M18 FORCE LOGIC 10 Ton Knockout Tool Kit (Discontinued)

  • Mfr # 2676-20
  • Zoro # G6193162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-20
Zoro #
G6193162
UPC #
045242324606
Country of Origin
China

Dimensions

Tool Length
13 5/8 in
Overall Length
13 5/8 in
Maximum Round Hole Diameter
6 in
For Maximum Steel Thickness
12 ga
For Maximum Stainless Steel Thickness
14 ga

Details

Item
Knockout Tool Kit
Battery Included / Bare Tool
(1) 3.0Ah Battery + Accessory Pack & Hard Case Bundle
Voltage
18V DC
Max. Operating Force
10 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Series
M18 FORCELOGIC
Features
Easy Set-Up, Speeds up Repetitive Punching and Enables the Clearest View of the Work Surface, Powerful Hydraulic System Punches up to 4 in Holes in 12 ga Stainless Steel, Quick Connect Alignment System, Works with All Major Brands of Punches
Battery Capacity
(2) 3 Ah
Tool Weight
7.1 lb
Includes
3/4 in Draw Stud, 7/16 in Draw Stud, Adaptor, Carrying Case, Quick Connect Alignment System
Corded/Cordless
Cordless
Battery Pack Replacement
2PYZ8
Corded/Banded
Cordless
Battery Included
(2) 2PYZ8
Options Included
(1) 3.0Ah Battery + Accessory Pack & Hard Case Bundle
Standards
UL Listed
Application
Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
Punching Capacity in Mild Steel
6 in
Maximum Punching Pressure
10 ton
Battery Model No.
48-11-1828
Handle Orientation
Inline
Number of Pieces
12
Dies Included
Tool Only
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Model Number
48-59-1812
Punching Capacity in Stainless Steel
6 in
Operating Pressure
10 ton
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
2
Brushless Motor
No
Power Source
Cordless

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Not Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.