Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FORCE LOGIC 15T Crimper (Tool Only) 2879-20

M18 FORCE LOGIC 15T Crimper (Tool Only) (Discontinued)

  • Mfr # 2879-20
  • Zoro # G7957688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2879-20
Zoro #
G7957688
UPC #
045242539208
Country of Origin
China

Dimensions

Overall Length
23-1/4"
Overall Height
5.5 in
Overall Width
3.1 in
Maximum Compatible Wire/Cable Diameter
1,500 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG
Manufacturer Warranty Length
2 yr CP Battery, 3 yr XC Battery, 5 yr Tool

Details

Capacity
8AWG to 1500 MCM Cu, 8AWG to 1250 MCM Al
Handle Type
Straight
Capacity Copper Lug - Crimper
750 kcmil
Item
Crimper
Capacity Aluminum Lug - Crimper
750 kcmil
Cordless Tool Battery Type
Li-Ion
Auto-Cycle
Yes
Primary Application - Crimping
Aluminum and Copper Wire Rope Crimping
Head Style - Crimper
Latching
Battery Capacity
5.0 Ah
Crimping Die Series
P Style
Approximate Cycle Time
3.0 sec
Series
M18™
Voltage
18.0 V
Max. Crimping Force - Crimper
15 ton
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Options Included
Bare Tool
Minimum Aluminum Lug Crimping Capacity
8 AWG
Wireless Technology
ONE-KEY
Number of Dies Included
0
Head Style
Latching
Includes Charger
No
Wireless Tool Tracking
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Cycle Time
3 sec
Includes Dies
No
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Batteries Included
0
Crimp Head Type
Die
Maximum Copper Lug Crimping Capacity
750 kcmil
Includes Batteries
No
Copper Lug Capacity
8 AWG to 750 kcmil
Aluminum Lug Capacity
8 AWG to 750 kcmil
UL 486A-B Connection Capability
Milwaukee
Cordless Tool Kit Contents
Bare Tool
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Tool Series
FORCE LOGIC
Compatible Die Type
P
Compatible Battery Manufacturer Part Number
48-11-1820
Power Source
Cordless
Head Rotation
350 Degrees
Battery Platform
M18
Crimping Capacities
8 to 1250 MCM Aluminum, 8 to 1500 MCM Copper

Description

Cordless Crimping Tool, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 15 ton, Compatible Die Type P, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.