Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 3 in Underground Cable Cutter

  • Mfr # 2776-21

  • Zoro # G7781579


product price: $4,299.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
Up to 1500MCM Copper 15kV Cable
Cordless Tool Battery Type
Li-Ion
Series
M18™
Overall Length
20.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776-21
Zoro #
G7781579
UPC #
045242486649
Country of Origin
China

Dimensions

Overall Length
20.813 in
Tool Length
20 13/16 in
Maximum Compatible Wire/Cable Diameter
1,500 kcmil
Manufacturer Warranty Length
2 yr Battery, 5 yr

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery/Case Bundle
Voltage
18 V DC
Cutting Capacity/Material
Up to 1500MCM Copper 15kV Cable
Cordless Tool Battery Type
Li-Ion
Series
M18™
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Primary Application
Cuts upto 1500MCM Copper
Max. Operating Force
9 ton
Battery Included
35GJ99
Battery Pack Replacement
35GJ99
Battery Capacity
5 Ah
Features
Balanced Cut Alignment, Brushless Motor, Receive Notifications for Maintenance and Sync Information Wirelessly, Tool Usage View
Standards
NOM, UL Listed
Tool Weight
15.7 lb
Includes
Carabineer, Inverter, M18 and M12 Multi-Voltage Charger, REDLITHIUM XC5.0 Extended Capacity Battery Pack, Utility Bag
Corded/Cordless
Cordless
Options Included
Battery/Case Bundle
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Charger Model Number
23Y581
Cutting Capacities
1500 MCM Copper 15kV Cable
Handle Type
Top Handle
Number of Batteries Included
1
Includes Charger
Yes
Compatible Battery Manufacturer Part Number
48-11-1850
Included Charger Part Number
23Y581
Cutting Force
9 ton
Tool Series
FORCE LOGIC
Compatible Charger Manufacturer Part Number
48-59-1812
Compatible Wire/Cable Type
Copper Cable
Power Source
Cordless
Product Type
Cable Cutter Kit
Maximum Cutting Capacity - Cable
1500 kcmil Copper
Battery Model Number
48-11-1850
Includes Batteries
Yes
Included Battery Part Number
35GJ99
Battery Platform
M18
Cutting Head Type
C-Head

Description

Cordless Cable Cutter Kit, Battery Platform M18, Product Type Cable Cutter Kit, Cutting Capacities 1500 MCM Copper 15kV Cable, Handle Type Top Handle, Cutting Head Type C-Head, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1850, Charger Model Number 23Y581, Compatible Battery Grainger Part Number 35GJ99, Compatible Battery Manufacturer Part Number 48-11-1850

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.